Compact Fluorescent, 50W, 3500K, 4 Pin, 2G11 Base

Item #: 206343

Cat #: PL-L-50W/35/RS

UPC: 046677347536

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent, 50 Watt, 3500K, PLL, 4 Pin, 2G11 Base, Lumens: 4000, 82 CRI

Overview

Compact Fluorescent, 50 Watt, 3500K, PLL, 4 Pin, 2G11 Base, Lumens: 4000, 82 CRI
Also known as: 046677347536, PL-L-50W/35/RS

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4000
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Volts AC: 120
Wattage: 50
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)