This product may not be available in all locations.
Main Breaker, 400A, NEMA 3R, Single Phase, 3-Wire, 120/240VAC.
Item #: 2063237
Cat #: 1PMB400R
UPC: 786689412708
Sign In or Register to view pricing and more.
Documents & Guides
Main Service Module, Breaker, 400 Amp, NEMA 3R, Single-Phase, 3-Wire, 120/240 Volt AC.
Overview
Main Service Module, Breaker, 400 Amp, NEMA 3R, Single-Phase, 3-Wire, 120/240 Volt AC.
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786689412708, 1PMB400R
Specifications
Type: | Module, Service |
Amps: | 400 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Type: | Module, Service |
Volts AC: | 120/240 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)