Eyeball Trim, Adjustable, 6", White

Item #: 206317

Cat #: TO-1-WHT

UPC: 785235161732

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eyeball Trim, Adjustable, 6", White

Overview

Eyeball Trim, Adjustable, 6", White
Also known as: 785235161732, TO-1-WHT

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Eyeball

Customer Reviews

No reviews for this product
(0)