Halogen Lamp, R37, 20W, 12V

Item #: 206312

Cat #: GBE-20W-12V-18DEG-50PK

UPC: 046677340025

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 20W, 12V, Bulb: R37, Base: DC Bayonet (B15d), Lumens: 1500, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34002-6*

Overview

Halogen Reflector Lamp, 20W, 12V, Bulb: R37, Base: DC Bayonet (B15d), Lumens: 1500, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34002-6*
Also known as: 046677340025, GBE-20W-12V-18DEG-50PK

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: R37 (Blown Reflector)
Lumens: 1500
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: Bayonet (BA15d)
Angle: 25°
Color Temperature: 3000 (Warm White)
Shape: R37 (Blown Reflector)
Wattage: 20
Light Technology: Halogen
Angle: 25°
Volts AC: 12
Lumens: 1500
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)