Halogen Lamp, PAR16, 60W, 130V, FL27

Item #: 206301

Cat #: 60PAR16/HAL/FL27-130V-15PK

UPC: 046677330071

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumen: 580, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 27-¦, Rated Average Life: 3000 Hours *Philips Part # 33007-6* *** See Item BC60PAR16 / EV / FL 120V 6 / 1 TP ***

Overview

Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumen: 580, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 27-¦, Rated Average Life: 3000 Hours *Philips Part # 33007-6* *** See Item BC60PAR16 / EV / FL 120V 6 / 1 TP ***
Also known as: 046677330071, 60PAR16/HAL/FL27-130V-15PK

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 580
Wattage: 60
Light Technology: Halogen
Angle: 27°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Angle: 27°
Shape: PAR16 (Sealed Beam)
Volts AC: 130
Lumens: 580
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)