This product has been discontinued.
Halogen Bulb, Projection, MR16, 300W, 120V
Item #: 206291
Cat #: ELH/300W/24PK-120V
UPC: 046677316198
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Projection, MR16, 300 Watt, 120 Volt, Clear, 3350K, Base: GY5.3 Bi-Pin, 100 CRI, Lumens: 850, ANSI Code: ELH Philips Part # 31619-0
Overview
Halogen Bulb, Projection, MR16, 300 Watt, 120 Volt, Clear, 3350K, Base: GY5.3 Bi-Pin, 100 CRI, Lumens: 850, ANSI Code: ELH Philips Part # 31619-0
Also known as: 046677316198, ELH/300W/24PK-120V
Specifications
Shape: | MR16 (Mini Reflector) |
Lumens: | 850 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
ANSI Code: | ELH |
Wattage: | 300 |
Color Temperature: | 3350 (Warm White) |
Light Technology: | Halogen |
Base: | 2-Pin (GY5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 120 |
ANSI Code: | ELH |
Color Temperature: | 3350 (Warm White) |
Base: | 2-Pin (GY5.3) |
Lumens: | 850 |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)