Compact Fluorescent Lamp, 18W, PL-L, 3500K

Item #: 206288

Cat #: PL-L-18W/835/4P

UPC: 046677359324

Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 35932-3* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 35932-3* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677359324, PL-L-18W/835/4P

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Wattage: 18
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Lumens: 1250
Color Rendering Index (CRI): 82
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)