Emergency Light, Outdoor, Single Head, 7.2W, 6V

Item #: 206278

Cat #: OMSSW0607

UPC: 782520856489

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Outdoor, Single Head, White, Incandescent, PAR 36, 7.2 Watt, 6 Volt

Overview

Emergency Light, Outdoor, Single Head, White, Incandescent, PAR 36, 7.2 Watt, 6 Volt
Also known as: 782520856489, OMSSW0607

Specifications

Volts DC: 6
Color: White
Wattage: 7.200
Material: Aluminum
Light Technology: Incandescent
Volts DC: 6
Wattage: 7.200
Light Technology: Incandescent
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)