Wireway, Type 1, Screw Cover, 6" x 6" x 60", Steel, Gray, No KOs

Item #: 20627

Cat #: F66T160GVP

UPC: 783510362096

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510362096, F66T160GVP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)