This product has been discontinued.

Fluorescent Lamp, Slimline, Instant Start, 50W, T12, 4100K
Item #: 206265
Cat #: F60T12/CW/ALTO-15PK
UPC: 046677234300
Fluorescent Lamp, Slimline, Instant Start, 50W, T12, 4100KFluorescent, Slimline, Instant Start Lamp, 50W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3310, CRI: 82, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 60 in.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fluorescent Lamp, Slimline, Instant Start, 50W, T12, 4100KFluorescent, Slimline, Instant Start Lamp, 50W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3310, CRI: 82, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 60 in.
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677234300, F60T12/CW/ALTO-15PK
Specifications
Color Temperature: | 4100 (Cool White) |
Type: | Instant Start |
Color Rendering Index (CRI): | 82 |
Length: | 5 ft, 60 in |
Lumens: | 3310 |
Wattage: | 50 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 3310 |
Light Technology: | Fluorescent |
Type: | Instant Start |
Length: | 5 ft, 60 in |
Wattage: | 50 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)