RLM Pendant 100W A19/150W A21

Item #: 206264

Cat #: T372-WH

UPC: 661209005830

Sign In or Register to view pricing and more.
Documents & Guides
JUNO T372 WH WHITE PENDANT

Overview

JUNO T372 WH WHITE PENDANT
Also known as: 661209005830, T372-WH

Specifications

Base: Medium Screw (E26)
Type: Pendant
Wattage: 150
Color: White
Diameter: 16 in
Base: Medium Screw (E26)
Wattage: 150
Diameter: 16 in
Type: Pendant
Color: White

Customer Reviews

No reviews for this product
(0)