This product may not be available in all locations.
1
more
HMCPS 3P 30A W/AUX SW 1A1B LH TERM L&L
Item #: 2062588
Cat #: HMCPS030H1CA01
UPC: 786679090077
Sign In or Register to view pricing and more.
Documents & Guides
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 1 starter, Used with Electric starters, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 30A, 90-300A magnetic trip
Overview
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 1 starter, Used with Electric starters, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 30A, 90-300A magnetic trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679090077, HMCPS030H1CA01
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)