Bus Drop Cable, 2/3, Gray, 250'

Item #: 206255

Cat #: 503130409

UPC: 029892276621

Sign In or Register to view pricing and more.
Documents & Guides
Bus Drop Cable, 2/3, Copper, Gray, 250' Reel

Overview

Bus Drop Cable, 2/3, Copper, Gray, 250' Reel
Also known as: 029892276621, 503130409

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2
Volts AC: 600
Length: 250 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)