Bus Drop Cable, 10/3, Gray, 1000'

Item #: 206243

Cat #: 503090609

UPC: 029892276249

Sign In or Register to view pricing and more.
Documents & Guides
Bus Drop Cable, 10/3, Copper, Gray, 1000' Reel

Overview

Bus Drop Cable, 10/3, Copper, Gray, 1000' Reel
Also known as: 029892276249, 503090609

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)