This product may not be available in all locations.
![AC Drive, PowerFlex 755TS, 480VAC, 27A, 15/20HP, Open, DB Transistor, Frame 3 AC Drive, PowerFlex 755TS, 480VAC, 27A, 15/20HP, Open, DB Transistor, Frame 3](https://rexel-cdn.com/products/ab20g21nd8p0ja0nnnnnimage.jpg?i=B34553F6-AD9F-4108-B7C7-E880BB344628&f=420)
AC Drive, PowerFlex 755TS, 480VAC, 27A, 15/20HP, Open, DB Transistor, Frame 3
Item #: 2062421
Cat #: 20G21ND027JA0NNNNN
UPC: 195272096230
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 27 Amps, 20HP ND, 15HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 3
Overview
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 27 Amps, 20HP ND, 15HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 3
PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 195272096230, 20G21ND027JA0NNNNN
Specifications
Type: | AC Drive |
Volts AC: | 480 |
Horsepower: | 20, 15 |
Amps: | 27 |
IP/NEMA Rating: | IP20 |
Size: | Frame 3 |
Type: | AC Drive |
Horsepower: | 20, 15 |
IP/NEMA Rating: | IP20 |
Volts AC: | 480 |
Amps: | 27 |
Size: | Frame 3 |
Customer Reviews
No reviews for this product
(0)