16W PAR38 LED Lamp, 42K

Item #: 206241

Cat #: 406793

UPC: 046677406790

Sign In or Register to view pricing and more.
16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 850, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs.

Overview

16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 850, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs.
Also known as: 046677406790, 406793

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 65
Shape: PAR38 (Sealed Beam)
Wattage: 16
Light Technology: LED
Angle: 20°
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Wattage: 16
Angle: 20°
Lumens: 850
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)