Drywall Screw, Self Drilling, Fine, Bugle Head, Phillips, #6 x 2"

Item #: 2062380

Cat #: DWSDT62

UPC: 781002856924

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Self Drilling, Fine, Bugle Head, Phillips, Black Oxide, #6 x 2 Inch

Overview

Drywall Screw, Self Drilling, Fine, Bugle Head, Phillips, Black Oxide, #6 x 2 Inch
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856924, DWSDT62

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Finish: Black Oxide
Screw Head: Bugle
Drive: Phillips
Size: # 6
Thread: Fine
Length: 2 in
Color: Black
Material: Steel
Finish: Black Oxide

Customer Reviews

No reviews for this product
(0)