Toggle Switch Wallplate, 1-Gang, Metal, Ivory

Item #: 206236

Cat #: 84071

UPC: 095327840712

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Painted Metal, Device Mount - Color: Ivory Semi-Gloss.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Painted Metal, Device Mount - Color: Ivory Semi-Gloss.
Also known as: 095327840712, 84071

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Steel
Type: Toggle Switch
Size: Standard
Color: Ivory
Mounting: Device
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)