AC Drive, PowerFlex 755T, 65-96A, 50-75HP, XT, AFE Drive, Open/IP00, TotalFORCE Control

Item #: 2062356

Cat #: 20GE6ND077LNANNNNN-C0

UPC: 195272184708

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755T, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control

Overview

AC Drive, PowerFlex 755T, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 195272184708, 20GE6ND077LNANNNNN-C0

Specifications

Amps: 77, 96, 65
Type: AC Drive
Horsepower: 75, 60, 50
Volts AC: 480
IP/NEMA Rating: IP00
Mounting: Wall
Size: Frame 5
Amps: 77, 96, 65
Horsepower: 75, 60, 50
IP/NEMA Rating: IP00
Size: Frame 5
Type: AC Drive
Volts AC: 480
Mounting: Wall

Customer Reviews

No reviews for this product
(0)