Bus Drop Cable, 12/3, Gray, 250'

Item #: 206234

Cat #: 503080409

UPC: 029892276140

Sign In or Register to view pricing and more.
Documents & Guides
Bus Drop Cable, 12/3, Copper, Gray, 250' Reel

Overview

Bus Drop Cable, 12/3, Copper, Gray, 250' Reel
Also known as: 029892276140, 503080409

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 250 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)