Fuse, 3-1/2A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 20622

Cat #: ATQR3-1/2

UPC: 782001906559

Sign In or Register to view pricing and more.
Fuse, 3-1/2 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 3-1/2 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
Also known as: 782001906559, ATQR3-1/2

Specifications

Type: Midget, Fuse
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 3.500
Interrupt Rating DC: 100 kA
Type: Midget, Fuse
Class: CC
Volts DC: 300
Amps: 3.500
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)