40 Watt T12 Plant & Aquarium Fluorescent Bulb

Item #: 206219

Cat #: F40T12/PLANT/48-6PK

UPC: 046677392284

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Agriculture Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 392282* ** NO LONGER MADE ** ** OBSOLETE **

Overview

Fluorescent Agriculture Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 392282* ** NO LONGER MADE ** ** OBSOLETE **
High Performance, Long Life, Environmentally-Responsible LampsThese high performance lamps are ideal for applications where high lumens, long life and high CRI are required.
Also known as: 046677392284, F40T12/PLANT/48-6PK

Specifications

Wattage: 40
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: Fluorescent
Wattage: 40
Lumens: 1600
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)