MC Fire Alarm Cable, FPLP, 14-4 Solid, Red Steel Flex, 1000'

Item #: 206196

Cat #: 1837R42-06

UPC: 077680132444

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 4 Conductors (Black/Black/Red/Red), Solid, Copper, 14 AWG (solid green) Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 4 Conductors (Black/Black/Red/Red), Solid, Copper, 14 AWG (solid green) Ground, 250 Foot Coil
Also known as: 077680132444, 1837R42-06

Specifications

Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Gauge: 14
Stranding: Solid
Volts AC: 300
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)