16 AWG MTW Stranded Copper, Black, 500'

Item #: 206195

Cat #: 411020508

UPC: 029892252793

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.

Overview

16 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.
Also known as: 029892252793, 411020508

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)