This product has been discontinued.

Orange Enamel Spray Paint, All Purpose - 10oz Aerosol Can
Item #: 206154
Cat #: 18004
UPC: 078254180045
All Purpose Enamel Spray Paint, Color: Orange, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
All Purpose Enamel Spray Paint, Color: Orange, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***
Versatile, general-purpose, quick drying, non-fading coating for use in exterior and interior applications. Recommended for general use in every day factory and contractor applications.
Also known as: 078254180045, 18004
Specifications
Type: | Paint |
Size: | 10, 10 oz |
Color: | Orange |
Standards: | California Proposition 65 |
Type: | Paint |
Color: | Orange |
Size: | 10, 10 oz |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)