This product may not be available in all locations.
3
more

Thermal Overload, 2.53 - 3.63A, Range, Based on Application
Item #: 20614
Cat #: B4.15
UPC: 785901587392
Documents & Guides
Thermal Overload, 2.53 Amp to 3.63 Amp Full Load Current Range, Based on Application
Sign In or Register to view pricing and more.
No associated products found.
Overview
Thermal Overload, 2.53 Amp to 3.63 Amp Full Load Current Range, Based on Application
Also known as: 785901587392, B4.15
Specifications
Poles: | 1 |
Mounting: | Overload |
Standards: | California Proposition 65 |
Material: | Melting Alloy |
Amps Range: | 2.530 - 3.630 |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 2.530 - 3.630 |
Mounting: | Overload |
Material: | Melting Alloy |
Customer Reviews
No reviews for this product
(0)