Fluorescent Lamp, Rapid Start, T8, 60", 58W, 4000K

Item #: 206133

Cat #: 29184

UPC: 046677291846

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T8, 58 Watt, 4000K, Base: Medium Bipin, 82 CRI, Lumens: 5150, Length: 60 inch, Standard Case Qty: 25 Philips Part # 29184-9

Overview

Fluorescent Lamp, Rapid Start, T8, 58 Watt, 4000K, Base: Medium Bipin, 82 CRI, Lumens: 5150, Length: 60 inch, Standard Case Qty: 25 Philips Part # 29184-9
Also known as: 046677291846, 29184

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 5 ft, 60 in
Lumens: 5150
Wattage: 58
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Wattage: 58
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 5150
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)