Wireway, Type 1, Screw Cover, 6" x 6" x 120", Steel, Gray, No KOs

Item #: 20613

Cat #: F66T1120GVP

UPC: 783510362492

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
The nVent HOFFMAN HOFF66T1120GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510362492, F66T1120GVP

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)