Fluorescent Lamp, High Output, T5, 39W, 3000K

Item #: 206103

Cat #: F39T5/830/HO/ALTO-40PK

UPC: 046677290221

Sign In or Register to view pricing and more.
Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 3000K. Length: 34 in. *Philips Part # 29022-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 3000K. Length: 34 in. *Philips Part # 29022-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677290221, F39T5/830/HO/ALTO-40PK

Specifications

Length: 34 in
Color Temperature: 3000 (Warm White)
Wattage: 39
Lumens: 3500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 34 in
Wattage: 39
Color Rendering Index (CRI): 85
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Lumens: 3500
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)