![Rope Light, 3', 2.6W, 110V, Clear Rope Light, 3', 2.6W, 110V, Clear](https://rexel-cdn.com/products/image.jpg?i=EBD8D0A9-8EC8-4D03-8F4E-1A9E63450B55&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, 3 foot, 2.6 Watts per foot, Total Wattage: 7.8, 110 Volt, Clear, Diameter: 1/2 inch, Retail Packaging
Overview
Rope Light, 3 foot, 2.6 Watts per foot, Total Wattage: 7.8, 110 Volt, Clear, Diameter: 1/2 inch, Retail Packaging
Also known as: RLR13-3-32
Specifications
Diameter: | 1/2 in |
Color: | Clear |
Volts AC: | 120 |
Length: | 3 ft |
Wattage: | 2.600 |
Diameter: | 1/2 in |
Volts AC: | 120 |
Wattage: | 2.600 |
Color: | Clear |
Length: | 3 ft |
Customer Reviews
No reviews for this product
(0)