![20A 120/277VAC B+S WIRE COMM SP SW W 20A 120/277VAC B+S WIRE COMM SP SW W](https://rexel-cdn.com/products/image.jpg?i=74F5C083-35E6-4F57-936C-E2FF18AC7228&f=420)
20A 120/277VAC B+S WIRE COMM SP SW W
Item #: 206084
Cat #: CSB20AC1-W
UPC: 785007126099
Sign In or Register to view pricing and more.
Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, White.
Overview
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, White.
Also known as: 785007126099, CSB20AC1-W
Specifications
Type: | Toggle Switch, Grounding, Hard Use Specification Grade |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | White |
Type: | Toggle Switch, Grounding, Hard Use Specification Grade |
Amps: | 20 |
Color: | White |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)