Halogen Bulb, F10.5, 40W, 120V

Item #: 206077

Cat #: BC40F10-1/2C/HAL/CL-4/1-TP

UPC: 046677289522

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lamps, Halogen, Bulb Type: Bc40f10-1/2c/hal/cl, Watts: 40, Volts: 120 Vac, Basetype: Candelabra, Overall Length: 4 3/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 540 Lumens

Overview

Lamps, Halogen, Bulb Type: Bc40f10-1/2c/hal/cl, Watts: 40, Volts: 120 Vac, Basetype: Candelabra, Overall Length: 4 3/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 540 Lumens
Also known as: 046677289522, BC40F10-1/2C/HAL/CL-4/1-TP

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 540
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: F10-1/2 (Flambeau)
Light Technology: Halogen
Base: Candelabra Screw (E12)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 40
Light Technology: Halogen
Lumens: 540
Color Rendering Index (CRI): 100
Shape: F10-1/2 (Flambeau)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)