Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Clamp Back, Size: 2-1/2 IN, 3/8 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 5-3/4 IN Length X 2-1/2 IN Width, 1/32 IN Hole, Dimension E: 5/8 IN X 1-1/8 IN, Third Party Certification: CSA 009795, Applicable Thi
Overview
OZ-Gedney Clamp Back, Size: 2-1/2 IN, 3/8 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 5-3/4 IN Length X 2-1/2 IN Width, 1/32 IN Hole, Dimension E: 5/8 IN X 1-1/8 IN, Third Party Certification: CSA 009795, Applicable Thi
Also known as: 783126761603, 147G
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)