Breaker, Molded Case, UL 489, M4N Frame Size, 600A, 100kAIC @ 240VAC, 600VAC

Item #: 2060685

Cat #: M4N600T3L

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, UL 489, M4N, Frame Size, 600 Amp, 100 kAIC @ 240 Volt AC, 600 Volt AC Rated, 3-Pole, 80%,Line/Load Side Terminal Lugs

Overview

Breaker, Molded Case, UL 489, M4N, Frame Size, 600 Amp, 100 kAIC @ 240 Volt AC, 600 Volt AC Rated, 3-Pole, 80%,Line/Load Side Terminal Lugs
NOARK Electric offers a complete range of Molded Case Circuit Breakers in six frame sizes: M1 - 150 A, M2 - 250 A, M3 - 400 A, M4 - 600 A, M5 - 800 A, and M6 - 1,200 A. Each frame size offers a range of interrupting voltage ratings from 240-690 Vac and 250-600 Vdc. The M series conforms to global standards that include UL 489, CSA C22.2 No 5 and IEC 60947-2.
Also known as: M4N600T3L

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Allowable Gauge Range: 3/0 - 400
Poles: 3
Type: Breaker; Molded Case
Allowable Gauge Range: 3/0 - 400
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)