Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 5/8 IN Mounting Hole Width, 1 Holes, 2 IN Width, Length: 8-11/16 IN, 5 IN Height, Trade Size: 4 IN, Third Party Certification: CSA 009795, Applicable Third Party Standards
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 5/8 IN Mounting Hole Width, 1 Holes, 2 IN Width, Length: 8-11/16 IN, 5 IN Height, Trade Size: 4 IN, Third Party Certification: CSA 009795, Applicable Third Party Standards
Also known as: 783126679052, 14-400G
Specifications
Material: | Malleable Iron |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)