Sign In or Register to view pricing and more.
OZ-Gedney Type 14-S Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 1-13/16 IN, 3/8 IN Mounting Hole Width, 1 Holes, 3/8 IN Width, Trade Size: 1-1/2 IN, Dimension A: 3-7/8 IN, Applicable Third Party Standards: Federal Specification FF-
Overview
OZ-Gedney Type 14-S Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 1-13/16 IN, 3/8 IN Mounting Hole Width, 1 Holes, 3/8 IN Width, Trade Size: 1-1/2 IN, Dimension A: 3-7/8 IN, Applicable Third Party Standards: Federal Specification FF-
Also known as: 783126678604, 14-150S
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)