250 Watt Protected Metal Halide "O" Rated Bulb

Item #: 206031

Cat #: MP250/BU-12PK

UPC: 046677281243

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected "O" Rated Lamp, 250W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 10,000, CRI: 62, Color Temp: 3800K, ANSI Code: M58/O. Color: Clear. *Philips Part # 28124-6*

Overview

Metal Halide, Protected "O" Rated Lamp, 250W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 10,000, CRI: 62, Color Temp: 3800K, ANSI Code: M58/O. Color: Clear. *Philips Part # 28124-6*
An efficient, protected "O" rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.
Also known as: 046677281243, MP250/BU-12PK

Specifications

Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/O
Lumens: 22000, 10000
Wattage: 250
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Color Rendering Index (CRI): 62
ANSI Code: M58/O
Wattage: 250
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Lumens: 22000, 10000
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)