Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 2 Non-Grounding Conduit Bushing, Size: 1-1/4 IN, Malleable Iron, Finish: Zinc Plated, Connection: Threaded NPS, 2 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party
Overview
OZ-Gedney Type 2 Non-Grounding Conduit Bushing, Size: 1-1/4 IN, Malleable Iron, Finish: Zinc Plated, Connection: Threaded NPS, 2 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party
Also known as: 783126593204, 2-125
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)