M18 FUEL™ High Torque ½” Impact Wrench with Friction Ring Kit

Item #: 2059264

Cat #: 2767-22R

UPC: 045242778768

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ High Torque ½” Impact Wrench with Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (2767-20), (1) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case

Overview

M18 FUEL™ High Torque ½” Impact Wrench with Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (2767-20), (1) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case
The M18™ FUEL™ High Torque 1/2 IN Impact Wrench with Friction Ring Kit eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1000 ft-lb of fastening torque and 1400 ft-lb of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless High Torque Impact Wrench at 8.39 IN L, this tool allows for more access in tight spaces.
Also known as: 045242778768, 2767-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)