Emergency Light, Halogen, Dual Head, White, 6V, 10W

Item #: 205916

Cat #: EZ-2-V

UPC: 782520837495

Sign In or Register to view pricing and more.
Emergency Light, Halogen, Dual Head, White, 6 Volt, 10 Watt, w/ Voltmeter

Overview

Emergency Light, Halogen, Dual Head, White, 6 Volt, 10 Watt, w/ Voltmeter
Also known as: 782520837495, EZ-2-V

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 5.400
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)