This product may not be available in all locations.
Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left
Item #: 20591
Cat #: 800T-H3103D1
UPC: 662073877202
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D020 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D020 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13
Also known as: 662073877202, 800T-H3103D1
Specifications
Size: | 30 mm |
Type: | 2-Position, Keyed, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | 2-Position, Keyed, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)