LIGHT COMM EM DESGNR 6V

Item #: 205903

Cat #: LZ2-V

UPC: 782520837280

Sign In or Register to view pricing and more.

Overview

DUL LZ2-V LIGHT COMM EM DESGNR 6V
Also known as: 782520837280, LZ2-V

Specifications

Volts DC: 6
Wattage: 10
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 10
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)