20 Watt T12 Preheat Fluorescent Bulb

Item #: 205900

Cat #: F20T12/D-ALTO-30PK

UPC: 046677273286

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 960, CRI: 73, Color Temp: 6500K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27328-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 960, CRI: 73, Color Temp: 6500K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27328-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. 
Also known as: 046677273286, F20T12/D-ALTO-30PK

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 960
Wattage: 20
Type: Pre-Heat Start
Length: 24 in , 2 ft
Color Rendering Index (CRI): 73
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Lumens: 960
Type: Pre-Heat Start
Color Rendering Index (CRI): 73
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)