![1 5/8" Dia Bi-metal Hole Saw 1 5/8" Dia Bi-metal Hole Saw](https://rexel-cdn.com/products/6.jpg?i=A8C17217-F74E-40E3-8A76-1D36E23EB501&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Speed Slot, Bi-Metal, Diameter: 1-5/8", Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
Overview
Hole Saw, Speed Slot, Bi-Metal, Diameter: 1-5/8", Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300260, 3002626L
Specifications
Type: | Hole Saw |
Diameter: | 1 5/8 in |
Type: | Hole Saw |
Diameter: | 1 5/8 in |
Customer Reviews
No reviews for this product
(0)