REFLECTOR 23 Watt PAR38 2700K CFL

Item #: 205886

Cat #: EL/A-PAR38-23W-6/1

UPC: 046677456825

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 45682-2* 90W Equivalent.

Overview

Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 45682-2* 90W Equivalent.
Also known as: 046677456825, EL/A-PAR38-23W-6/1

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 23
Lumens: 1300
Color Temperature: 3000 (Warm White)
Lumens: 1300
Wattage: 23

Customer Reviews

No reviews for this product
(0)