This product may not be available in all locations.
1
more
Breaker, Molded Case, Lug Kit, 400A, 4/0 - 600MCM, Cu/Al, K Frame
Item #: 20588
Cat #: 3TA401LDK
UPC: 786679558980
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Line and Load Terminals, Aluminum, Cu/Al Wire, 4/0 - 600 AWG Wire Range, 1 Conductors, 3 Lugs. For 3-Pole, 400 Amp K-Frame Breakers.
Overview
Line and Load Terminals, Aluminum, Cu/Al Wire, 4/0 - 600 AWG Wire Range, 1 Conductors, 3 Lugs. For 3-Pole, 400 Amp K-Frame Breakers.
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679558980, 3TA401LDK
Specifications
Poles: | 3 |
Amps: | 400 |
Allowable Gauge Range: | 4/0 - 600 |
Poles: | 3 |
Allowable Gauge Range: | 4/0 - 600 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)