7W PAR20 LED Lamp, 30K

Item #: 2058184

Cat #: L50P20D2530KNFLCQ

UPC: 762148191605

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR20 Lamp, 7 Watts, Lumens: 550, Beam Spread: 25°, Color Temperature: 3000K, CRI: 90, Dimmable. Title 24 JA8-2016-E and Title 20 Compliant.

Overview

LED PAR20 Lamp, 7 Watts, Lumens: 550, Beam Spread: 25°, Color Temperature: 3000K, CRI: 90, Dimmable. Title 24 JA8-2016-E and Title 20 Compliant.
TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20.
Also known as: 762148191605, L50P20D2530KNFLCQ, Par 20 50W 3000k

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Type: LED Lamp
Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 90
Base: Medium Screw (E26)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Type: LED Lamp

Customer Reviews

No reviews for this product
(0)