Reciprocating Saw Blade, Bi-Metal, Straight Back, 3"

Item #: 205797

Cat #: 20520314RC

UPC: 082472205206

Sign In or Register to view pricing and more.
Reciprocating Saw Blade, Tuff Tooth, 14 TPI, Length: 3 Inch, Bi-Metal

Overview

Reciprocating Saw Blade, Tuff Tooth, 14 TPI, Length: 3 Inch, Bi-Metal
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability  LONG BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials ADVANCED METAL CUTTING TOOTHFORMS Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more
Also known as: 082472205206, 20520314RC

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 3 5/8 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 3 5/8 in

Customer Reviews

No reviews for this product
(0)