Aluminum Armored Cable, 14/3, Solid, 250' Coil

Item #: 205786

Cat #: ACAL143SOL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 14/3, Solid, 250' Coil

Overview

Aluminum Armored Cable, 14/3, Solid, 250' Coil
Also known as: ACAL143SOL250CL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Jacket: Aluminum
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)