![Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 2' Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 2'](https://rexel-cdn.com/products/qui570110002.jpg?i=B0D258F5-45DB-45E2-AC22-9CB2E0A65CA2&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 2'
Item #: 2057846
Cat #: 576-110-002
UPC: 884815779517
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 2 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 2 ft.
Also known as: 884815779517, 576-110-002
Specifications
Gauge: | 24 |
Color: | Blue |
Material: | Copper |
Conductors: | 4 Pair |
Length: | 2 ft |
Gauge: | 24 |
Material: | Copper |
Length: | 2 ft |
Color: | Blue |
Conductors: | 4 Pair |
Customer Reviews
No reviews for this product
(0)